Stainless Steel Spiral Conveyor

Stainless Steel Spiral Conveyor

Stainless Steel Spiral Conveyor. Product clearance: 20 in. W x 25 in. H. Conveyor infeed/exit height: 28 in./14 ft. Baldor Industrial Motor, 2 hp, 1725 rpm, 230/460 V, 5.8/2.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, ratio: 54.70, torque: 3100, final rpm: 31.53. Overall dimensions: 100 diameter x 15 ft. H.

Product Details

  • Stock No: SFEP063.1a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Spiral Conveyor