E-Quip Manufacturing Manufacturing Stainless Steel Hopper-625 Cu. Ft.
E-Quip Manufacturing Manufacturing Stainless Steel Hopper-625 Cu. Ft. With discharge conveyors. Model: 129-800. S/N: 6709. Maximum aperture/clearance above each belt: 18 in. W x 16 in. H. (2) AA Electric Stainless Steel Motor, 3/4 hp, 1730 rpm, 208-230/460 V, 2.44/1.22 amps, 60 Hz, 3 phase. (2) Grove Flex-In-Line Gear Drive, 3 ratio, 576.6 rpm (final). Overall dimensions: 11 ft. 5 in. L x 88 in. W x 85 in. H.
Product Details
- Stock No: SFEP1011.14a
- Manufacturer: E-Quip Manufacturing Manufacturing
- Model: 129-800
- Serial Number: 6709