Vickers Hydraulic Power Pack- 13 Gallon

Vickers Hydraulic Power Pack- 13 Gallon

Vickers Hydraulic Power Pack- 13 Gallon. S/N: C 34394. Vickers Hydraulics is a worldwide leader in the design, manufacture and marketing of a comprehensive line of reliable, high-efficiency hydraulic systems that are used for agriculture, construction, industrial, mining, fishing, marine and lawn & garden. Vickers Motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. threaded male inlet. Outlets: (2) 1/4 in. threaded male outlet. Overall dimensions: 19 in. L x 15 in. W x 32 in. H.

Product Details

  • Stock No: SFEP264.2
  • Manufacturer: Vickers
  • Serial Number: C 34394

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vickers Hydraulic Power Pack- 13 Gallon