Stainless Steel Vibrating Shaker
Stainless Steel Vibrating Shaker. (2) Rotary Electric Vibrating Motors, Model: R/KBM-60-6, 7/16 hp, 1176 rpm, 230/460 V, 1.4/0.7 amps, 60 Hz. Perforated screen dimensions: 46 in. L x 27 in. W x 6 in. H. (2) Auto shock vibrating absorbers. Overall dimensions: 62 in. L x 60 in. W x 60 in. H.
Product Details
- Stock No: SFEP599.a
- Manufacturer: Not Specified
Conveyor Details