Single Wall Tank - 18 Gallon
Stainless Steel Single Wall Tank. Inside tank dimensions: 15 in. dia. x 2 ft. 1-1/4 in. straight wall (18 gallons). Inlets/Outlets: (2) 3 in. I-line, (1) 2 in. I-line, (4) 1-1/2 in. Q-line, (1) 1-1/2 in. I-line, (5) 1 in. inner dia. ports. Overall dimensions: 1 ft. 8 in. L x 1 ft. 7-1/2 in. W x 2 ft. 10 in. H.
Product Details
- Stock No: SFF156.a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/Outlets: (2) 3 in. I-line, (1) 2 in. I-line, (4) 1-1/2 in. Q-line, (1) 1-1/2 in. I-line, (5) 1 in. inner dia. ports
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 19.5
- Height (Inches): 34