APV Gaulin Homogenizer
APV Gaulin Homogenizer. Model: G55. Max Capacity of 2035 gph. Max working pressure: 3000 PSIG. 60mm plungers. Reliance Electric motor: 75 hp, 1780 rpm, 230/460 v, 174/87.0 a, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. Tri-clamps, (1) 2 in. MNPT. Overall dimensions: 4 ft. 6-1/2 in. L x 6 ft. W x 5 ft. 1 in. H.
Product Details
- Stock No: SFPC033.180
- Manufacturer: APV
- Model: G55
- Serial Number: 19982410128
Homogenizer Details