Lyco Dewatering Conveyor

Lyco Dewatering Conveyor

Un-used Lyco Dewatering Conveyor, 2 Vibrating Unit, Mfg. Invica. BL24-11/6, S/N's 202250 & 202249. 500 watts, 230/460 volt, 2,43/1.46 amps, 3 Ph, 60 Hz. Dimensions Conveyor, top: Inside dimensions: 24 in. wide, 84 in. length, 5 in. high. Conveyor sifter spaces are 1/16 of an in. wide. Sifter size is 24 in. by 60 in. Drain tank from 12 in. to 18 in. and 33-½ in. W. Outlet of drain tank is 6 in. Overall dimensions: 43 in. W, 91 in. L, 38 in. H. Cost New $20,000

Product Details

  • Stock No: SGM3015.33a
  • Manufacturer: Lyco Mfg. Inc.
  • Serial Number: 202250 & 202249

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lyco Dewatering Conveyor