Safeline Metal Detector

Safeline Metal Detector

Safeline Metal Detector, Model PPH/222X06/SS/100-300/HD/V3. S/N 51444. Clearance of metal detector: 4-½ in. H. Belt (2) 1st is 20 in. W, 49 in. L. 2nd belt: 20 in. W, 120 in. L. Reference number 17574-01. Baldor Motor: VWDL3504, Spec 35J304-154G1, ½ hp, 115/230 volt, 8/4 amps, 1,725 rpm, 56C Frame, 60 Hz, 1 phase, Code L, Des. N, Class F. Rating 40 amb cont. Baldor Cat No. VWDL3504, SPEC 35J304-154G1, 1/2 Hp, 113/230 volt, 8/4 amps, 1725 rpm, 56 C Frame, 60 Hz, 1 Ph, Class F. Overall dimensions: 46 in. W, 171 in. L, 46-½ in. H. Cost New $32,100

Product Details

  • Stock No: SGM3021.112
  • Manufacturer: Safeline Inc.
  • Model: PPH/222X06/SS/100-300/HD/V3
  • Serial Number: 51444

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Safeline Metal Detector