Worcester ACCESS Valve

Worcester ACCESS Valve

(3) Worcester ACCESS Valves. Model: 30M 39 SZM2120 P BC R6. Output torque @ 80 psi: 920 in-lb. Max. operation press: 120 psi. Solenoid: 3 watts/120V/60. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. This unit is equipped with a cast aluminum impregnated and anodized cover for complete NEMA ratings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Product Details

  • Stock No: SGMI003A.
  • Manufacturer: Worcester
  • Model: 30M 39 SZM2120 P BC R6

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 7
  • Height (Inches): 9

Additional Product Details

Worcester ACCESS Valve