AZO Stainless Steel Vibrating Hopper
2003 AZO Stainless Steel Vibrating Hopper. Model: 1100. Type: 402580. Machine number: 043386A-1-023930-00. Feed hopper dimensions: 44 in. diameter x 18 in. H. Cone spreader: 34 in. diameter x 12 in. H. CE Vibrating Motor, Type: JV134-63, 1.07 hp, 1730 rpm, 460 V, 1.65 amps, 60 Hz. Overall dimensions: 62 in. L x 50 in. W x 19 in. H.
Product Details
- Stock No: SGMI012.
- Manufacturer: AZO
- Model: 1100
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: CE Vibrating Motor
- Motor Horsepower(HP): 1.07
- Motor RPM: 1730
- Motor Voltage: 460
- Motor Amps: 1.65
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 62
- Width (Inches): 50
- Height (Inches): 19
Additional Product Details
- Year of Manufacture: 2003