Federal Pacific Transformer - 500 KVA

Federal Pacific Transformer - 500 KVA

Federal Pacific Transformer 500 KVA. Model: 36B. S/N: 28375. 500 KVA at 80 °C rise. Impedence: 4.87 %. High voltage: 480 V. Low voltage: 240/139 V. Electrical requirements: 1199 amps, 60 Hz, 3 phase. Overall dimensions: 53 in. L x 43 in. W x 76 in. H.(H17).

Product Details

  • Stock No: SGMI127C.3a
  • Manufacturer: Federal Pacific
  • Model: 36B
  • Serial Number: 28375

Transformer Details

  • KVA: 500
  • High Voltage: 480
  • Low Voltage: 240

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 53
  • Width (Inches): 43
  • Height (Inches): 76

Additional Product Details

Federal Pacific Transformer - 500 KVA