Roe Incorporated Mild Steel Table Top Conveyor

Roe Incorporated Mild Steel Table Top Conveyor

Roe Incorporated Mild Steel Table Top Conveyor. Maximum aperture/clearance above belt: 4-1/2 in. W x 23 in. H. Belt width: 4-1/2 in. Height of conveyor inlet/outlet: 16-1/2 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 208-230/460-480 V, 60 Hz, 3 phase. Tigear Gear Drive, 10 ratio, 172.5 rpm (final). Belt included. Overall dimensions: 26 ft. 3 in. L x 36 in. W x 19 in. H.

Product Details

  • Stock No: SGMI205.2a
  • Manufacturer: Roe Incorporated

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 4.5
  • Max Height Clearance above Belt (Inches): 23

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460-480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 315
  • Width (Inches): 36
  • Height (Inches): 19

Additional Product Details

Roe Incorporated Mild Steel Table Top Conveyor