Pick Up Hopper with Stand-15 Gallon

Pick Up Hopper with Stand-15 Gallon

Pick Up Hopper with Stand-15 Gallon. Inlets: (1) 7 in. dia. flange with (8) 7/8 in. dia. Mounting holes at a center to center 4 in. adjacent and a center to center of 10-1/2 in. opposite. (1) 1-1/2 in. s-line input. Outlets: (4) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4-7/8 in. L. x 1 ft. 10-1/2 in. W. x 3 ft. 2 in. H.

Product Details

  • Stock No: SGMI266.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 28.875
  • Width (Inches): 22.5
  • Height (Inches): 38

Additional Product Details

Pick Up Hopper with Stand-15 Gallon