Jefferson Electric Dry-Type Transformer - 30 KVA
Jefferson 30 KVA Dry-Type Transformer. Model (Cat. No): 223-3197-125. S/N's: N9310 & N9311. High voltage: 480 V. Low voltage: 240/120 CT. Electrical requirements: 60 Hz, 3 phase. Insulation class: 220 C. Rise: 150 °C. Percent Impedance: 4-5%. Approximate total weight: 218 lbs. Class: AA. Overall dimensions: 1 ft. 9 ½ in. L x 1 ft. 5 ¾ in. W x 2 ft. 6 ½ in. H. (ACN12a)
Product Details
- Stock No: SGMI305.4
- Manufacturer: Jefferson
- Model: 223-3197-125
- Serial Number: N9310
Transformer Details