Sandpiper Air-Powered Double Diaphragm Pump
Sandpiper Air-Powered Double Diaphragm Pump. Model: SSB2-A. S/N: 294848. Type: TF-1-SS. Stainless steel construction. Maximum recommended air pressure: 100 psi. Inlets: (1) 1/4 in. dia. air fitting, (1) 2 in. dia. I-line fitting (male). Outlets: (1) 2 in. dia. I-line fitting (female). Overall dimensions: 27 in. L x 18-1/2 in. W x 41 in. H.
Product Details
- Stock No: SGMI324.5
- Manufacturer: Sandpiper
- Model: SSB2-A
- Serial Number: 294848