Burford Corporation Oil and Butter Applicator

Burford Corporation Oil and Butter Applicator

Burford Oil and Butter Applicator. Model: 8830. Air specifications: 2 scfm @ 60 psi. Electrical requirements: 208/220V, 30 amps, 50/60Hz, 1 phase. The Burford Model 8830 Oil and Butter Applicator has been designed to spray a controlled amount of product into empty pan cavities on a two rail assembly without interruption to pan flow by utilizing sensors and PLC controls to activate applicator nozzles to spray as each pan passes. Features Ethernet connections, Allen-Bradley PowerFlex 4 AC drives, and a SOLA power supply. Overall dimensions: 5 ft. L x 5 ft. 5 in. W x 4 ft. 1 in H.

Product Details

  • Stock No: SGMN052A.22a
  • Manufacturer: Burford Corporation
  • Model: 8830
  • Serial Number: 15989

HTST Details

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Voltage: 208/220
  • Motor Amps: 30
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 65
  • Height (Inches): 49

Additional Product Details

Burford Corporation Oil and Butter Applicator