Goulds Prime Line Series Self-Priming Centrifugal Pump
Goulds Prime Line Series Self-Priming Centrifugal Pump. Model: 2PL2EL. Impeller diameter: 4-1/4 in. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric motor, 5 hp, 3450 rpm, 208-230/460 V, 12.6-12/6 amps, 60 Hz, 3 phase. Inlets/outlets : (2) 2 in. dia. ports. Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 2 ft. 9-1/2 in. W.(H9).
Product Details
- Stock No: SGMN151.2
- Manufacturer: Goulds
- Model: 2PL2EL
- Serial Number: 439A274