Admix, Inc. Rotosolver High-Speed High Shear Mixer
(2) 1998 Admix, Inc. Rotosolver High-Speed High Shear Mixer. Model: 112RS133. The Rotosolver is a sanitary mixing device which promotes intense vortex control, superior wetting out of powders and an easy-to-clean head design and meets 3-A requirements. Shaft length: 40-1/4 in. Shaft diameter: 1-1/2 in. Mounting plate diameter: 10 in. Shear head length: 6-1/2 in., diameter: 5 in. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 26/13 amps, 60 Hz, 3 phase. Overall dimensions: 13 in. L x 12 in. W x 5 ft. 11 in. H.
Product Details
- Stock No: SGMN217.32a
- Manufacturer: Admix
- Model: 112RS133
- Serial Number: 08072 / 07769