Waukesha 180 Universal II Positive Displacement Pump

Waukesha 180 Universal II Positive Displacement Pump

Waukesha 180 Universal II Positive Displacement Pump. Model: 180U2. S/N 255878 00. A-3 Sanitary rated. Final rpm: 70.31. Capacity: 26.71 gpm. Double mechanical seals. Water flush. Bi-directional flow; 3-way mounting. Typical product application: (Canning) puddings, jams, jellies, (cosmetics) face creams and lotions, dyes and alcohols, shampoos, (dairy) cheese curd and whey, cottage cheese, yogurt. Baldor Motor: 15 hp, 1760 rpm, 230/460 V, 34.6/17.3 amps, 60 Hz. Sew Eurodrive Motor Drive: 25.03:1 ratio, 25000 lb-in. torque. Inlet/outlet: (2) 3 in. dia. S-Line. Overall dimensions: 72 in. L x 18 in. W x 30 1/2 in. H.

Product Details

  • Stock No: SGMPB036.31
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 180U2
  • Serial Number: 255878 00

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 180 Universal II Positive Displacement Pump