Goedhart Cooling Equipment Stainless Steel Evaporator Coil - 10 Ton

Goedhart Cooling Equipment Stainless Steel Evaporator Coil - 10 Ton

(1) 2001 Goedhart Cooling Equipment Stainless Steel Evaporator Coil. Approximate capacity: 10 TR each. Manufacture no: 01-6791-010. Type: Advantec 1400-1800S. Client refr: 371535. Medium: NH3. Tube volume: 220 dm³. Mass (empty): 660 kg. Min. Working temp: -55 ºC. Max Working temp: 55 ºC. Test pressure: 30 Bar. Max working pressure: 24 Bar. Each coil has (156) ¾ in. tubes at 4 fins per inch. These coils were originally setup to be used with glycol refrigerant in a Frigoscandia impingement chiller. Each has been successfully leak checked. Quantity available: 1. Overall dimensions: 175 in. L x 46 in. W x 32 in. H.

Product Details

  • Stock No: SGMPB057B
  • Manufacturer: Goedhart Cooling Equipment

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goedhart Cooling Equipment Stainless Steel Evaporator Coil - 10 Ton