Loma Metal Detector IQ^2 with Conveyor

Loma Metal Detector IQ^2 with Conveyor

2003 Loma Metal Detector IQ^2 with Conveyor. Model: IQ2. S/N: KIMD12357. Sensitivity tested with test strips as 1.5 mm ferrous material, 1.5 non-ferrous material, 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditiions, product tested and other factors. Clearance: 13-3/4 in. W x 4-3/4 in. H. Frequency: 307 KHz. Coil gap: 4.7 in. Power: 85-285 V, 50&60 Hz. Dayton Gear motor, ½ hp, 61 rpm, 115 V, 7.8 amps, 60 Hz, 1 phase, 28.6:1 ratio, 480 torque. Belt dimensions: 60 in. L x 12 in. W. Overall dimensions: 64 in. L x 39 in. W x 54 in. H. (ACN175)

Product Details

  • Stock No: SGMPB161.28
  • Manufacturer: Loma Cintex
  • Model: IQ2
  • Serial Number: KIMD12357

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Metal Detector IQ^2 with Conveyor