Chester-Jensen Co Falling Film 4-Plate Chiller

Chester-Jensen Co Falling Film 4-Plate Chiller

Chester-Jensen Co Stainless Steel Falling Film Plate Chiller. National Bd. no. 13374. Material of construction stainless steel. Quantity (4) plates with 24 corrugations each. Total cooling section area: 171 sq. ft. 200 PSI MAWP at 200ºF. Note: one side cover is missing. Overall dimensions: 9 ft. L x 3 ft. 1 in. W x 6 ft. 5 in. H.

Product Details

  • Stock No: SGMPM214.13a
  • Manufacturer: Chester-Jensen Co
  • Serial Number: 48487

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Falling Film 4-Plate Chiller