Stainless Steel Table Top Conveyor - 2.5 inch

Stainless Steel Table Top Conveyor - 2.5 inch

Stainless Steel Table Top Conveyor. Unit consists of (6) removable pieces with dual adjustable guardrails. Belt type: REX 1701T. Effective conveyor belt length: 2-1/2 in. W x 258 in. L. Overall dimensions: (Piece #1) 82 in. L x 12 in. W x 13 in. H, (Piece # 2) 63 in. L x 12 in. W x 13 in. H, (Piece # 3) 71 in. L x 12 in. W x 13 in. H, (Piece #4, 45° angle) 17 in L. x 12 in. W x 13 in. H, (Piece #5, 90° angle) 49 in. L x 22 in. W x 14 in. H, (Piece #6, 90° angle) 20-1/2 in. L x 27-1/2 in. W x 14 in. H.

Product Details

  • Stock No: SGMT295.2
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 2.5
  • Conveyor Length (inches): 258

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Table Top Conveyor - 2.5 inch