Roller Conveyor

Roller Conveyor

Roller Conveyor. (27) Rollers: 2 in. diameter x 23-1/2 in. W. Conveyor height: minimum 22 in. H.; maximum 52 in. H. Base: 83-1/2 in. L x 27 in. W. (2) Adjustable supports: minimum 24 in. H; maximum 48 in. H. Overall dimensions: 83-1/2 in. L x 27 in. W x 19 in. H.

Product Details

  • Stock No: SGMT306.1a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Roller Conveyor