Schaffer Label Machine
Schaffer Label Machine. Type: 12’’ MS. No: G-521. Baldor motor, 1/12 hp, 1725 rpm, 115/280-230 V, 2/1 & 05-1 amps, 60 Hz, 1 phase. Ratio: 3-1/2 to 1. Adjustable hopper for label stacking. Rollers: 2 in. diameter x 12 in. L. Container/tray: 14 in. L x 12 in. W. (8) Blades: ¾ in. L. Overall dimensions: 28 in. L x 13 in. W x 8 in. H.
Product Details
- Stock No: SGMT333.1a
- Manufacturer: Schaffer
- Model: 12'' MS