Premier BTFS-B12-8NH-1-L Pneumatic Pump (1 HP)
Premier Pneumatics Rotary Airlock. Model: BTFS-B12-8NH-1-L. S/N: 9856-187. Marathon Electric Motor, 1 hp, 1140 rpm, 575 V, 1.6 FLA, 60 Hz, 3 phase. Ohio Gear Reducer, 50 ratio, 22.8 rpm (final). Motor is certified by Underwriter Laboratories to work in hazardous locations. Inlets: (1) 12 in. L x 9-1/2 in. W infeed with a 15-1/2 L x 11 in. W rectangular flange and (10) 1/2 in. dia. thru-holes. Outlets: (2) 3-1/2 in. dia. ports. Overall dimensions: 40 in. L x 33 in. W x 17 in. H.
Product Details
- Stock No: SGMT363.a
- Manufacturer: Premier
- Model: BTFS-B12-8NH-1-L
- Serial Number: 9856-187
Pump Details
- Pump Type: Pneumatic
- Max Speed RPM: 22.8
- # Inlets: 1
- # Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 12
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 3.5
- Inlet/Outlet 3: Outlet
- Inlet/Outlet 3 Size (inches): 3.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 1
- Motor RPM: 1140
- Motor Voltage: 575
- Motor Amps: 1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 40
- Width (Inches): 33
- Height (Inches): 17