Bemis Packaging Machinery Company VibratoryTop-Off Station for Autotrim Flour Packer

Bemis Packaging Machinery Company VibratoryTop-Off Station for Autotrim Flour Packer

Bemis Packaging Machinery Company Vibratory Top-Off Station for Autotrim Flour Packer. Operation: A bulk filled bag is transferred to the proper position by a bottom conveyor and by the bag top clamps. The bag is reopened with vacuum cups then the Bemis Vicon vibratory feeder tops the bag off to proper final weight. Bemis Packaging Machinery Company, now Thiele Technologies, designs and manufactures state-of the art packaging machinery for a wide variety of industries. Infeed/exit height: Manually adjusted within a 31 in. range. Top conveyor: 3 ft. 2 in. L x 9 in. W (when closed). Bottom Conveyor: 3 ft. L x 6 in. W (4 belt span). (2) Leeson electric motors, ½ hp, 1725 rpm, 575 V, 0.72 amps, 60 Hz. 3 phase. Overall dimensions: 4 ft. 10 in. L x 3 ft. 8 in. W x 6 ft. 2 in. H.(H17).

Product Details

  • Stock No: SGMT383.3a
  • Manufacturer: Bemis Packaging

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bemis Packaging Machinery Company VibratoryTop-Off Station for Autotrim Flour Packer