Schwitzer Duroflow Rotary Blower

Schwitzer Duroflow Rotary Blower

Schwitzer Durolow Rotary Blower. Model: 45-6. S/N: E685-04. Maximum flow rate for new blower is 672 cfm with required horsepower, rpm and pressure. Maximum rpm: 4,000. Maximum pressure: 15 psi. Maximum horsepower: 50 hp. Shaft dimensions: 1-1/2 in. dia. x 4-1/2 in. L. Inlets/outlets: (2) 6 in. L x 4-1/2 in. W square ports. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 1 ft. H. (ACN31). (GD).

Product Details

  • Stock No: SGMT386.a
  • Manufacturer: Schwitzer
  • Model: 45-6
  • Serial Number: E685-04

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 12
  • ACN: 31

Additional Product Details

Schwitzer Duroflow Rotary Blower