Stainless Steel 12-Head Inline Filler
Stainless Steel 12-Head Inline Filler. Nozzle diameter: 1/4 in. Maximum bottle size: 1-1/2 in. dia. x 5 in. H. Valve centerline separation distance: 4 in. Manifold evenly distributes product to all nozzles. Infeed container: 7.5 Gallon. Inlets: (1) 2 in. dia. S-line. Overall dimensions: 67 in. L x 44-1/2 in. W x 97 in. H.
Product Details
- Stock No: SHCA1160.1
- Manufacturer: Not Specified
Filler & Capper Details