Stainless Steel Plate Fin Heat Exchanger.
Stainless Steel Plate Fin Heat Exchanger. (2) 25 in. L x 10 in. W finned inserts. Low pressure drops-ideal for blowers. Inlets: (1) 3/4 in. dia port, (1) 12 in. dia. infeed. Outlets: (1) 3/4 in. dia port, (1) 12 in. L x 10 in. W discharge chute. Overall dimensions: 38 in. L x 31-1/2 in. W x 78 in. H. (ACN136).
Product Details
- Stock No: SHCA1175.1
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 38
- Width (Inches): 31.5
- Height (Inches): 78
- ACN: 136