Siemens Induction Motor- 500 HP
1995 Siemens Induction Motor- 500 HP. S/N: E06267-01-1. Type: RG. Frame: 449TS. Duty: cont. Suitable for use @ 4200 ft. altitude. Unit specifications: 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 40-1/2 in. W x 26 in. H.
Product Details
- Stock No: SHCA1263.26
- Manufacturer: Siemens
- Serial Number: E06267-01-1