Watlow Industries Electric Heater

Watlow Industries Electric Heater

Watlow Industries Heater. Model: F89. S/N: 7-10-165-3. Unit specifications: 35 kW, 480 V, 3 phase. Inlets: (1) 2 in. dia. MPT. Outlets: (1) 2 in. dia. tube. Overall dimensions: 113 in. L x 32 in. W x 38 in. H. (ACN70).

Product Details

  • Stock No: SHCA1597.1a
  • Manufacturer: Watlow Industries
  • Model: F89
  • Serial Number: 7-10-165-3

Boiler Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Watlow Industries Electric Heater