Liquatex Stainless Steel Separator

Liquatex Stainless Steel Separator

1993 Liquatex Stainless Steel Separator. Model: L44-1-0. S/N: L120593. Screen size: 1/2 in. Screening area: 44 in. L x 44 in. W. Reliance Electric Motor, 1.3 hp, 1730 rpm, 208-230/460 V, 5.6-5.6/2.8 amps, 60 Hz, 3 phase. Liquatex separators use a unique vibratory motion that is produced by a rotating eccentric weight having its force line at the machine's center of gravity. These units have a compact design and allow for quick screen change out times. Infeed height: 48-1/2 in. Exit height: 25 in. Inlets: (1) 7-1/2 in. dia. infeed. Outlets: (1) 11-1/2 L x 5 in. W discharge. Overall dimensions: 54-1/2 in. L x 56-1/2 in. W x 48-1/2 in. H. (ACN206).

Product Details

  • Stock No: SHCA171.25a
  • Manufacturer: Liquatex
  • Model: L44-1-0
  • Serial Number: L120593

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Liquatex Stainless Steel Separator