Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. Model: 130. S/N: 81300 SS. Pumping capacity: 112.522 gpm (132 gpm without pressure, 94 gpm @ 30 psi). Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Maximum rpm: 600. Seal option: O-ring seal. Sterling Electric Motor, 7.5 hp, 1750 rpm, 208-230/460 V, 20-18.4/9.2 amps, 60 Hz, 3 phase. Motor Drive, 3.95 ratio, 443 rpm (final). The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 47-1/2 in. L x 17 in. W x 19 in. H.

Product Details

  • Stock No: SHCA1914B.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 81300 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump