Xchanger Inc. C Series Plate Fin Heat Exchanger

Xchanger Inc. C Series Plate Fin Heat Exchanger

1997 Xchanger Inc. C Series Plate Fin Heat Exchanger. Model C-175. S/N: 0997-B5469-2. Functions: heat, cool, dehumidify. Pressure: typical 15, max. 50. Contact metals: steel, copper, aluminum. Water, refrigerant and steam are the service fluids. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: 9 in. dia. air flange, 1 in. dia. copper line, Outlets: 11 in. dia. air flange, 1 in. dia. copper line. Mounted on a steel Frame. Overall dimensions: 46 ½ in. L x 35 in. W x 60 in. H.(H17) (ACN62a).

Product Details

  • Stock No: SHCA294B.
  • Manufacturer: X-Changer, Inc.
  • Model: C-175
  • Serial Number: 0997-B5469-2

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46.5
  • Width (Inches): 35
  • Height (Inches): 60
  • ACN: 62a

Additional Product Details

  • Year of Manufacture: 1997

Xchanger Inc. C Series Plate Fin Heat Exchanger