Xchanger Inc. C-Series Plate Fin Heat Exchanger

Xchanger Inc. C-Series Plate Fin Heat Exchanger

1997 Xchanger C-Series Plate Fin Heat Exchanger. Model: C-200. S/N: 0097-B5469-3. Horizontal flow. Heat transfer rate: 143,134 Btuh. Process media side - volumetric flow rate: 1,104 scfm, temperature in: 230 °F, temperature out: 110 °F, inlet pressure: 19.6 in. Hg., velocity: 397.4 scfm. Service media side: volumetric flow rate: 11.6 gpm, temperature in: 85 °F, temperature out: 110 °F, velocity: 168 scfm. Tube mat'l: copper. Fin mat'l: aluminum. Housing mat'l: carbon steel (primed). Casing mat'l: galvanized steel. Functions: heat, cool, dehumidify. Pressure: typical 15, max. 50. Contact metals: steel, copper, aluminum. Water, refrigerant and steam are the service fluids. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: (1) 9 in. dia. stream port, (1) 1 in. dia. copper line (media). Outlets: (1) 11 in. dia. stream port, (1) 1 in. dia. copper line (media). Overall dimensions: 46-1/2 in. L x 35 in. W x 61 in. H. (ACN63).

Product Details

  • Stock No: SHCA294C.
  • Manufacturer: X-Changer, Inc.
  • Model: C-200
  • Serial Number: 0097-B5469-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Xchanger Inc. C-Series Plate Fin Heat Exchanger