Silvan Industries Air Receiver- 300 Gallon
1989 Silvan Industries Air Receiver- 300 Gallon. S/N & Nat’l Bd: 10789. MAWP: 200 psi @ 450 °F. MDMT: -20 °F @ 200 psi. Head thickness: 0.250 in. Shell thickness: 0.250 in. Inlets: (1) 1/2 in., (1) 3/4 in., (2) 2-1/2 in. Outlets: (1) 3/4, (1) 1 in. NPT (pressure relief). Overall dimensions: 47 in. L x 42-1/2 in. W x 102-1/2 in. H.
Product Details
- Stock No: SHCA488.2a
- Manufacturer: Silvan Industries
- Serial Number: 10789
Tank Details
Micro Panel Details