Waukesha Model 25 Positive Displacement Pump with Vented Cover

Waukesha Model 25 Positive Displacement Pump with Vented Cover

Waukesha Positive Displacement Pump with Vented Cover. Model: 25. S/N: DO37300SS. Flow rate for new pump is 36 gpm with required horse power and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. 316 stainless steel housing with vented cover. Weg Motor, 1 hp. Gear pulley diameter: 11-1/2 in. Pulley ratio: 0.326. Inlets/outlets: (2) 1-1/2 in. dia. NPT. Overall dimensions: 2 ft. 7-1/2 in. L x 1 ft. 7-1/2 in. W x 1 ft. 9 in. H.(ACN70a).

Product Details

  • Stock No: SHCA900.2a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO37300SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 25 Positive Displacement Pump with Vented Cover