APV Crepaco R-series Positive Displacement Pump
APV Crepaco R-series Positive Displacement Pump. Model: R6R. Flow rate for new pump is 240 gpm at required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew-Eurodrive motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps. Sew-Eurodrive, ratio: 26.06, torque 5310 lb-in., provides a final rpm of 64. Features include: complete parts interchangeability, easy disassembly and cleanup, and low maintenance. Typical applications include: fruit cocktails, yogurt, alcoholic beverages, dough, chocolate syrup and shampoo. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 3 ft. 9 in. L x 1 ft. 7 in. W x 1 ft. 11 in. H.(ACN116).
Product Details
- Stock No: SHCA904.1a
- Manufacturer: APV
- Model: R6R
- Serial Number: G-4748