Stainless Steel 2-Compartment COP Tank

Stainless Steel 2-Compartment COP Tank

Stainless Steel 2-Compartment COP Tank. Compartment #1 inside dimensions: 78-1/2 in. L x 15 in. W x 12 in. H. Compartment #2 inside dimensions: 65 in. L x 15 in. W x 12 in. H. (4) drying racks. Inlets: (1) 3/4 in. dia. NPT (male, liquid). Outlets: (1) 2 in. dia. bevel fitting with hex nut (tank), (1) 2 in. dia. S-line fitting (tank, liquid). Overall dimensions: 12 ft. 3 in. L x 29 in. W x 64 in. H.

Product Details

  • Stock No: SHCC216.3a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel 2-Compartment COP Tank