Mantons-Gaulin Size 3 Homogenizer - 3,000 PSI

Mantons-Gaulin Size 3 Homogenizer - 3,000 PSI

Manton Gaulin Homogenizer. Model: 200 HP KL3 3BS. S/N: 125565975. Two stage homogenizing valve. Max flowrate: 200 GPH. Max pressure: 3,000 PSI. The bottom of the block has these stamps: 5897, 91255, 125K127S, CR304. US Motors Varidrive Motor: 7.5 HP, 220/440V, 3-phase, 60 Hz, 104-775 RPM. Overall dimensions: 6 ft. L x 3.5 ft. W x 4 ft 8 in. H.

Product Details

  • Stock No: SIKH006
  • Manufacturer: Gaulin
  • Model: 200 HP KL3 3BS
  • Serial Number: 125565975

Homogenizer Details

  • Rated Capacity (GPH): 200
  • Maximum Operating Pressure (PSI): 3000
  • Number of Stages: 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 104-775
  • Motor Voltage: 220/440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 42
  • Height (Inches): 56

Additional Product Details

Mantons-Gaulin Size 3 Homogenizer - 3,000 PSI