Tuthill Kinney High Vacuum Pump - KD50

Tuthill Kinney High Vacuum Pump - KD50

Tuthill Kinney High Vacuum Pump. Model KD-50. S/N 1-239923, 1-235531-3. Tuthill Vacuum Systems. Single stage duplex rotary piston pump (air cooled). Applications: Drying Chambers, Filling Machinery, Evacuation of Process Chambers, Degasifiers. Baldor motor: 2 HP, 208-230/460, 6-5.6/2.8 Amps, 1740 RPM, 145T Frame, 60 Hz, 3-phase. Overall dimensions: 31 in. L x 20 in. W x 40 in. H

Product Details

  • Stock No: SIKH081
  • Manufacturer: Kinney
  • Model: KD-50
  • Serial Number: 1-239923, 1-235531-3

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tuthill Kinney High Vacuum Pump - KD50