Eriez Stainless Steel Vibratory Conveyor on Lift Cart

Eriez Stainless Steel Vibratory Conveyor on Lift Cart

Dual Eriez Magnetics Hi-Vi Vibratory Units: model 45A, style 26, serial EE11 6371 and EE11 6370. Electrical: 115V / 60 Hz / 1.9 amps. Rolling base cart includes scissor lift for discharge height adjustments from 32 to 68.25 inches high. Stainless steel trough is 72.5 in. long x 5.75 in. wide x 3 in. deep (with 7 in. high extensions for a total depth of 10 in.). There is a divider plate 39.5 in. from the discharge. Overall dimensions: 6 ft. 2 in. x 2 ft. x 3 ft. 9 in. high.

Product Details

  • Stock No: SIKH175
  • Manufacturer: Eriez Manufacturing Co.
  • Model: 45A - 26
  • Serial Number: EE11 6370 / 6371

Conveyor Details

  • Conveyor Type: Vibrating Conveyors
  • Conveyor Width (inches): 5.75
  • Conveyor Length (inches): 72.5
  • Max Height Clearance above Belt (Inches): 68.25

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 115
  • Motor Amps: 1.9
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 24
  • Height (Inches): 45

Additional Product Details

Eriez Stainless Steel Vibratory Conveyor on Lift Cart