Larkin Heatcraft Water Cooled Package Chiller - 5 Ton
Larkin Heatcraft Water Cooled Package Chiller. Model: LCSC5CS4W. Serial: A94D03002. Refrigerant: R-22 freon. Volts: 460V, 3-phase, 60 Hz. Design pressure: 350 PSIG high / 165 PSIG low. Evaporator temp: +35F to -45F. Copeland Copelametic Discus Compressor. Model: 2DD3-0500-TFD-200. Serial: CT-94C02231S. 5 HP, 460V, 60 Hz, 3-phase or 380/420V, 3-phase, 50 Hz. Shell and tube water cooled condenser (cooled by city water or cooling tower water). Shell and tube chiller barrel / evaporator. Serial: 93035447. Year: 1993. Shell side: MAWP 150 PSI at 120F, MDMT -20F at 150 PSI. Tube MAWP: 200 PSI at 100F, MDMT -20F at 200 PSI. Plastic glycol tank: 50 gallons / 190 liters. Scot Ardox centrifugal glycol pump: model CAT102A, serial 3024 K68, 1.5 HP, 3450 RPM, 208-230/460V, 60 Hz, 3-phase. Overall dimensions: 74 in L x 38 in. W x 70 in. H.
Product Details
- Stock No: SIKH180
- Manufacturer: Copeland
- Model: LCSC5CS4W
- Serial Number: A94D03002
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled
- Number of Compressors: 1
- Compressor Descriptions: Copeland Copelametic Discus Compressor. Model: 2DD3-0500-TFD-200. Serial: CT-94C02231S. 5 HP, 460V, 60 Hz, 3-phase or 380/420V, 3-phase, 50 Hz.
- Total Compressor Horsepower: 5
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 74
- Width (Inches): 38
- Height (Inches): 70
Additional Product Details
- Year of Manufacture: 1993