Sine Pump 4 in.

Sine Pump 4 in.

Sine Pump- 4 in. Model: MR150NNTC, S/N: 96710773. I.D: A417. Buna seals. Sew Eurodrive Motor: 7.5 hp, 1,720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz. Sew Eurodrive Motor Drive: 4.16 ratio, 1720 rpm (input), 413 rpm (output), 1140 lb-in torque. Overall dimensions: 56 in. L x 27 in. W x 40 in. H. (ACN125)

Product Details

  • Stock No: SJFK044.28a
  • Manufacturer: Sine
  • Model: MR150NNTC
  • Serial Number: 96710773

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sine Pump 4 in.