Tri-Clover PRS60-3M-UH2-ST-S Positive Displacement Pump (60 GPM Max)

Tri-Clover PRS60-3M-UH2-ST-S Positive Displacement Pump (60 GPM Max)

Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: SKFC004.a
  • Manufacturer: Tri-Clover
  • Model: PRS60-3M-UH2-ST-S
  • Serial Number: 112929-01

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 60
  • Displacement per Revolution (Gallons): 0.175
  • Maximum Pressure MAWP (PSI): 20
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 15
  • Height (Inches): 16

Additional Product Details

Tri-Clover PRS60-3M-UH2-ST-S Positive Displacement Pump (60 GPM Max)