Waukesha Cherry-Burrell 220 Positive Displacement Pump (310 GPM Max)
Waukesha Positive Displacement Pump. Model: 220. Serial No: 86221 SS. Flow rate for a new pump is 310 gpm at max rpm of 600. 316 stainless steel standard construction. 3-A sanitary rated. (2) 8-1/2 in. stainless steel rotors. Inlets/outlets: (2) 4 in. dia. S-line fittings. Typical applications include: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical. Overall dimensions: 24 in. L x 13.25 in. W x 19.13 in. High. (E)
Product Details
- Stock No: SKFC008.18
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220
- Serial Number: 86221 SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 310
- Displacement per Revolution (Gallons): 0.52
- Max Speed RPM: 600
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 200
- Rotor Size (Inches): 8.5
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 13.25
- Height (Inches): 19.13