Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon

Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon

1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon. S/N 7163. T316 steel. Inside dimensions: 38 in. L x 32 in. W x 19 in. H. Vessel MAWP: ATM @ 250 °F. Jacket MAWP: 15 PSIG at 250°F (heat), 100 PSIG at 100°F (cool). Inlets: (2) 18 in. manways. Inlets: (2) 1 in. dia. quick connects (media), (3) 4 in. dia. S-line fittings, (2) S-line inlets with liquid level controller, (2) S-line inlets (capped). Outlets: (2) 1 in. quick connect (media), (2) 3 in. dia. S-line fittings. Overall dimensions: 72 in. L x 36 in. W x 58 in. H.

Product Details

  • Stock No: SKFC027B.
  • Manufacturer: Walker
  • Serial Number: 7163

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon