Apache Stainless Steel Cone Bottom Mix Tank- 450 Gallon

Apache Stainless Steel Cone Bottom Mix Tank- 450 Gallon

Apache Stainless Steel Cone Bottom Mix Tank- 450 Gallon. Side scrape agitator. Tank includes (2) 3-1/2 in.W x 62 in. H. Cip balls for easy cleaning. Leeson Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.4/1.2 FLA, 60 Hz, 3 phase. David Brown Radicon Gearbox, 12 ratio, 143.75 rpm (final). Inlets: (1) 1-1/2 in. dia. S-line fitting, (2) 3 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 6 ft. 2 in. dia. x 10 ft. 3 in. H.

Product Details

  • Stock No: SKFC113.34
  • Manufacturer: Apache

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Apache Stainless Steel Cone Bottom Mix Tank- 450 Gallon