Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Has ABB controller and is all mounted on a stainless steel base. Sew-Eurodrive, Inc. electric motor: 5/2.5 HP, 450-2250 rpm, 230/460V, 60 Hz, 3 phase. Sew-Eurodrive, Inc. gear reducer 1.5 max HP, 450-2250 rpm (out 101-505 rpm). Overall dimensions: 1 ft. 4 in. L x 2 ft. 9 in. W x 3 ft. 8 in. H.

Product Details

  • Stock No: SKFI001.13
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 87142 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 15 Positive Displacement Pump